Beli welding curtain di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STEINER Welding Curtain (Kain Pelindung Las)Deskripsi:Tinted, transparent welding curtains resist damage from flame, sparks, water, and mildew. Tinted-transparent material blocks passersby from most welding flash and UV rays while allowing some ambient light to pass through. It is not intended to be used as eye protection for people who want to view the work directly through the screen.atribut:
- Fastener Type: Grommets
- WESTWARD Welding Curtain (Kain Pelindung Las)Deskripsi:This welding curtain can help to enclose robotic welding cells and other welding work areas. It allows you to create a customized, enclosed area to protect personnel and equipment from welding sparks, spatter, and slag.atribut:
- Item: Welding Curtain
- Process: Arc Suppression, General Welding Application with Light Sparks and Minimal Spatter
- Grommet Hole Diameter (inch): 3/8
- Grommet Spacing (inch): 12
- Grommet Location: Four Side
- Grommet Material: Steel
- Curtain Design: Curtain
- Curtain Material Coating: PVC
- Curtain Material Thickness (mm): 0.36
- Includes: Cable Zip Tie
- Maximum Temperature (°F): 150
- HI TEMP Welding Blanket Roll (Selimut Las)Deskripsi:Heavy-duty silicone-coated fiberglass welding blanket rolls protect surfaces from heat, sparks, spatter, and light slag. The silicone coating resists abrasion, water, oil, and some solvents and will not produce toxic fumes when exposed to flame or high temperatures. Heavy-duty materials typically weigh more and resist higher temperatures than standard and medium-duty versions of the same material.atribut:
- UNSPSC: 23171528
- Coating: Silicone
- Fastener Type: No Fasteners Included
- Material: Fiberglass
- Resistance Properties: Chemical ResistantWater Resistant
- Kennedy Welding CurtainDeskripsi:PVC curtains for suspension from curtain poles. Standard sized curtains with snap-fasteners on both sides for joining to obtain total desired width. Supplied with reinforced holes in the upper edge and steel suspension rings. All standard curtains are made of pliable, self-extinguishing PVC material with flash point 320Degree - 390Degree C. EN1598 for welding (fulfilling requirements on transmittance, reflectance, UV-stability and resistance to ignition).atribut:
- Width (mm): 1300
- Product Type: Welding Curtain
- TRUSCO Welding Blanket SUPERDeskripsi:-Lightweight type coated with special silicone on both sides of glass fiber.-A type to repel sparks, slag.-Safe product with no asbestos/ceramic. -As welding and cutting spark receiving sheet, welding spark shielding curtain.-As heat resistant curtain, high temperature valve cover material. -JIS A 1323 Class B passing No. 05A3881atribut:
- Thickness: 0.38mm
- Base Fabric Materials: 100% Glass Fiber
- Coating Materials: Special Silicone Resin
- STEINER Welding Curtain Roll (Kain Pelindung Las)Deskripsi:Tinted, transparent welding curtain rolls resist damage from flame, sparks, water, and mildew. Tinted-transparent material blocks passersby from most welding flash and UV rays while allowing some ambient light to pass through. It is not intended to be used as eye protection for people who want to view the work directly through the screen.atribut:
- UNSPSC: 23171528
- Curtain Design: Curtain
- Fastener Type: Grommets
- Grommet Hole Diameter: 3/8
- Grommet Location: One Side
- Grommet Material: Brass
- Grommet Spacing (in): 12
- Height (ft): 5
- Maximum Rated Temperature (°F): 150
- Resistance Properties: Flame Resistant, Mildew Resistant, Water Resistant
- Standards: California Fire Marshal Approved
- Width (ft): 75
- Non Brand Safety Toe Overshoes, Toe Cap & Metatarsal GuardDeskripsi:Safety toe caps fit over the front part of existing shoes of site visitors, inspectors, and others who do not need to continuously wear safety footwear. Toe caps cover the front of toe area of the foot and have a sole that extends to the arch to protect the front of the foot from minor injuries caused by walking into obstacles. They also protect footwear from damage. An adjustable strap is placed around the heel to hold the toe cap in place. Toe caps can be worn over larger boots than full-soled safety-toe overshoes.atribut:
- Fits Footwear Size: Universal
- Gender: Unisex
- Size: Universal
- STEINER Welding Curtain Wall (Tirai Pelindung Las)Deskripsi:Curtain wall-partition systems enclose large work areas. Curtains hang from hooks in a track so they can be pulled back when moving equipment or entering and exiting the workspace. Hook-and-loop closures along the sides connect multiple curtains to eliminate gaps. The top and bottom strips of fabric are composed of opaque flame-resistant vinyl-laminated polyester that resists damage caused by sparks, flame, mildew, and water. It also provides some resistance to abrasion, wear, puncture, and tearing. The tinted, transparent middle section resists damage from flame, sparks, water, and mildew. It blocks passersby from most welding flash and UV rays while allowing some ambient light to pass through. It is not intended to be used as eye protection for people who want to view the work directly through the screen.atribut:
- UNSPSC: 24101804
- Color: Blue/Yellow
- Curtain Design: Curtain with Window
- Curtain Material Coating: Vinyl Laminated Polyester
- Curtain Material Type: Vinyl Laminated Polyester
- Curtain Mount Type: Partition Track
- Fastener Type: Grommets
- Grommet Location: One Side
- Grommet Spacing (in): 12
- Included Track: Straight Track
- Includes: Mounts Needed for Hanging Curtain Wall; Roller; Straight Track; Universal Splices
- Material Thickness (mm): 0.36
- Material Weight (oz/sq yd): 13
- Maximum Rated Temperature (°F): 150
- Opacity: Tinted Transparent
- Resistance Properties: Spark ResistantSpatter Resistant
- Standards: California Fire Marshal Approved
- STEINER Welding Curtain S-HookDeskripsi:Welding curtain hooks slide through a welding curtain grommet and connect to an overhead support to allow curtains to slide freely along the support.
- WESTWARD Welding Curtain Roll (Kain Pelindung Las)Deskripsi:This welding curtain can help to enclose robotic welding cells and other welding work areas. It allows you to create a customized, enclosed area to protect personnel and equipment from welding sparks, spatter, and slag.atribut:
- Item: Welding Curtain Roll
- Process: Arc Suppression, General Welding Application with Light Sparks and Minimal Spatter
- Grommet Hole Diameter (inch): 3/8
- Grommet Spacing (inch): 12
- Fastener Type: Grommets
- Grommet Location: One Side
- Curtain Design: Curtain
- Curtain Height (ft): 5
- Curtain Material Coating: PVC
- Curtain Material Thickness (mm): 0.36
- Curtain Material Type: PVC
- Curtain Mount Type: Suspended from Tube
- Curtain Width (ft): 75
- Grommet Material: Steel
- Included Track: No Track Included
- Maximum Temperature (°F): 150
- Number of Hanging Points: 78
- Opacity: Tinted Transparent
- Resistance Properties: UV Resistant
- LOBSTER(LOBTEX) Locking Pliers for CO2 Welding Torches (Tang Buaya)Deskripsi:-A pair has 8 features.-Pliers dedicated to COatribut:
- Cutting Performance (Iron Wire): φ 1.2mm
- monotaro Pliers for CO2 Welding Only (Tang Jepit Las)Deskripsi:Cleaning of nozzle, chip, mounting of insulating tube, removal, drawing out of welding wire, cuttingatribut:
- Material (Grip): PVC
- Types of Hozardous Materials: Non-dangerous goods
- Body Material: S58C
- Daytona Exhaust System Insulated Glass Wool (Komponen Knalpot Motor)atribut:
- Type: Roll type
- Size: 50mmx5m
- Heat-Resistant Temperature: 350°C (aluminum parts/200)
- Extruflex Tirai PVC Anti-InsectDeskripsi:EXTRUFLEX PVC Strip Curtain / Tirai PVC Strip / Tirai Plastik Yellow Anti-Insect per RollVarian Yellow Anti-Insect menghadang masuknya serangga ke ruanganPVC Strip Curtain / Tirai PVC Strip / Tirai Plastik dari EXTRUFLEX sudah teruji secara independent yang memiliki kriteria FOOD GRADE, NON-PHTHALATE, dan memenuhi standar Eropa dan Amerika (REACH, RoHS dan FDA Regulations)PVC strip curtain adalah solusi ideal isolasi termal untuk industri makanan, cold chain, supermarket, dan sebagainya.Untuk pemasangan dapat menggunakan Bracket Hanger Gantungan.atribut:
- Length (m): 50
- GOSAVE Back Support Belt (Pelindung Punggung)Deskripsi:- Provides comfortable support from lower back strain - Fabric polyester - 2 adjustable pointatribut:
- Color: Black
- Material: Polyester
- Suspenders (inch): 1-1/2
- Suspenders Material: Tali Elastis
- Permatex RTV Gasket Maker (Lem Gasket)Deskripsi:These RTV gasket makers maintain performance under higher temperatures than other gasket makers. They cure in place, eliminating the need for a precut gasket, and are useful in applications with elevated temperatures such as exhaust manifolds and turbochargers.atribut:
- UNSPSC: 31160000
- Chemical Base: Oxime Silicone
- Color: Red
- Container Size (oz): 3
- Container Type: Tube
- Cure type: Room Temperature
- Features: Replaces Almost Any Cut Gasket; Sensor Safe Non-Corrosive RTV Silicone
- Flash Point Temperature (°F): 200
- For Fluid Type: Automotive Fluids
- For Material Type: Aluminium, Brass, Bronze, Cast Iron, Copper
- Full Cure Time (day): 1
- Hardness: Shore A35
- Includes: Plastic Cap
- Manufacturer Part Number: 81630
- Maximum Gap Fill Size (in): 0.25
- Maximum Operating Temperature (°F): 600
- Minimum Operating Temperature (°F): -65
- Non-Hardening: Yes
- Non-Toxic: Yes
- Product Form: Paste
- Resistance Properties: High-Temperature Resistant
- Sealant Type: Gasket Maker
- Sensor Safe: Yes
- Series: Ultra Red® RTV
- Standards: OSHA 29 CFR 1910.1200
- Working Time (minute): 10
Daftar Harga welding curtain Terbaru October 2026
| STEINER Welding Curtain (Kain Pelindung Las) | Rp869.900 |
| WESTWARD Welding Curtain (Kain Pelindung Las) | Rp609.900 |
| HI TEMP Welding Blanket Roll (Selimut Las) | Rp13.999.900 |
| Redram Welding Screens | Rp1.599.900 |
| Kennedy Welding Curtain | Rp3.599.900 |
| TRUSCO Welding Blanket SUPER | Rp679.900 |
| STEINER Welding Curtain Roll (Kain Pelindung Las) | Rp9.999.900 |
| Non Brand Safety Toe Overshoes, Toe Cap & Metatarsal Guard | Rp319.900 |
| Redram Welding Frame (Tirai Pelindung Las) | Rp2.799.900 |
| STEINER Welding Curtain Wall (Tirai Pelindung Las) | Rp11.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Kain%20Pelindung%20Las/STEINER%20Welding%20Curtain%20(Kain%20Pelindung%20Las)/25P109501077-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Kain%20Pelindung%20Las/WESTWARD%20Welding%20Curtain%20(Kain%20Pelindung%20Las)/9tP107771353-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Kain%20Pelindung%20Las/HI%20TEMP%20Welding%20Blanket%20Roll%20(Selimut%20Las)/l3P109500759-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Lain%20-%20lain/Redram%20Welding%20Screens/qnP102040959-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Welding%20Blanket%20SUPER/P102971611-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Kain%20Pelindung%20Las/STEINER%20Welding%20Curtain%20Roll%20(Kain%20Pelindung%20Las)/2nP109501095-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Lain%20-%20lain/Non%20Brand%20Safety%20Toe%20Overshoes%2C%20Toe%20Cap%20%26%20Metatarsal%20Guard/1mP110010058-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tirai%20Pelindung%20Las/Redram%20Welding%20Frame%20(Tirai%20Pelindung%20Las)/q6P102040942-5.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tirai%20Pelindung%20Las/STEINER%20Welding%20Curtain%20Wall%20(Tirai%20Pelindung%20Las)/32P109501110-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Lain%20-%20lain/STEINER%20Welding%20Curtain%20S-Hook/5yP116809214-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Kain%20Pelindung%20Las/WESTWARD%20Welding%20Curtain%20Roll%20(Kain%20Pelindung%20Las)/abP107771371-1.jpg)
%20Locking%20Pliers%20for%20CO2%20Welding%20Torches%20(Tang%20Buaya)/9zP102855359-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/monotaro%20Pliers%20for%20CO2%20Welding%20Only%20(Tang%20Jepit%20Las)/P102234532-1.jpg)
/P102658109-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Penyangga%20Punggung/Sabuk%20Penyangga/GOSAVE%20Back%20Support%20Belt%20(Pelindung%20Punggung)/qzP103195971-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Kurt%20Haufe%20Electrode%20Holder%20(Stang%20Las)/0cP105443012-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/Permatex%20RTV%20Gasket%20Maker%20(Lem%20Gasket)/l0P109497756-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)